
Oil, 5 gal, Pail, Mineral, Clear
Mfr # L0762-060
Zoro # G100663287
product price:Â $246.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Lubricant Type
Oil
Container Capacity
5 gal
Color
Clear
ISO Viscosity Grade
68
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0762-060
Zoro #
G100663287
UPC #
089215576203
Country of Origin
United States
Details
Item
Hydraulic Oil
Container Type
Pail
Lubricant Type
Oil
Container Capacity
5 gal
Color
Clear
ISO Viscosity Grade
68
Operating Temperature - Maximum
535 Degrees F
NSF Rating
Not Rated
Base Lubricant
Mineral
Flash Point
500 Degrees F
Application
Air Compressors, Gear Cases, General Lubrication, Turbines
Pour Point
-15 Degrees F
Series
H0-2
SAE Grade
20
Standards
ISO-68
Environmentally Acceptable Lubricant
No
Zinc-Free
No
Description
Hydraulic Oil,5gal,Pail,Clear
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.