Zoro Homepage

Multipurpose Grease, 11 oz, Can, White

  • Mfr # L0034-086

  • Zoro # G816286923


product price: $10.85
/ea

Key Features

Application
Bearings, Cams, Slides
Container Type
Tube
Maximum Operating Temperature
140 Degrees F
Flash Point
140 Degrees F
Dropping Point
170 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0034-086
Zoro #
G816286923
UPC #
089215103416
Country of Origin
United States

Dimensions

Container Size
1.75 oz

Details

Application
Bearings, Cams, Slides
Container Type
Tube
Maximum Operating Temperature
140 Degrees F
Flash Point
140 Degrees F
Dropping Point
170 Degrees F
Color
White
Minimum Operating Temperature
-25 Degrees F
Thickener
Calcium
Additive Included
Zinc
Base Oil
Mineral
Series
No. 100
Environmentally Acceptable Lubricant
No
NLGI Viscosity Grade
0
Product Type
Multipurpose Grease
Item
Multipurpose Grease

Description

Multipurpose Grease,11 oz,Can,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.