Zoro Homepage

Multipurpose Grease, 6 lb, Tube, White

  • Mfr # L0067-005

  • Zoro # G016286877


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Application
Food Processing, General Purpose
Container Type
Pail
Maximum Operating Temperature
270 Degrees F
Flash Point
270 Degrees F
Dropping Point
380 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0067-005
Zoro #
G016286877
UPC #
089215706761
Country of Origin
United States

Dimensions

Container Size
6 lb

Details

Application
Food Processing, General Purpose
Container Type
Pail
Maximum Operating Temperature
270 Degrees F
Flash Point
270 Degrees F
Dropping Point
380 Degrees F
Color
White
NLGI Viscosity Grade
1
Environmentally Acceptable Lubricant
No
Base Oil
Mineral
Item
Multipurpose Grease
Additive Included
Zinc
Series
No. 630-AA
Product Type
Multipurpose Grease
Minimum Operating Temperature
5 Degrees F
Thickener
Lithium

Description

Multipurpose Grease,6 lb,Tube,White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.