Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultpurposeGrease, Snthetic, 11ozSize, PK12

  • Mfr # L0305-063

  • Zoro # G601865777


product price: $462.99
/pk 12, $38.58/ea
Free Shipping & Returns

Key Features

Lubricant Application
Multi-Purpose Food-Grade Applications
NSF Rating
H1
Container Size
11 oz
Min. Operating Temp. Range
-45°F
Max. Operating Temp. Range
450°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0305-063
Zoro #
G601865777
UPC #
089215230501
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Multipurpose Grease
Lubricant Application
Multi-Purpose Food-Grade Applications
NSF Rating
H1
Min. Operating Temp. Range
-45°F
Max. Operating Temp. Range
450°F
Lubricant Color
Tan
Series
Synxtreme FG-2
Standards
FDA 21 CFR 178.3570
Color
Tan
Pour Point
-40 Degrees F
Base Oil
Synthetic
Thickener
Calcium Sulfonate
Minimum Operating Temperature
-45 Degrees F
Maximum Operating Temperature
450 Degrees F
NLGI Viscosity Grade
2
ISO Viscosity Grade
100
Flash Point
450 Degrees F
Four-Ball Wear
0.45 mm
Container Type
Aerosol Can
Dropping Point
600 Degrees F
Product Type
Multipurpose Grease

Description

Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.