No. 107, 12 Oz Tubs, Headstock Grease, PK12

  • Mfr # L0036-004

  • Zoro # G301865749


product price:  $205.99
/pk 12, $17.17/ea
Free Shipping & Returns

Key Features

Container Type
Tube
Lubricant Type
Grease
Container Capacity
16 oz
Color
Off-White
Operating Temperature - Maximum
140 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0036-004
Zoro #
G301865749
UPC #
89215703616
Country of Origin
United States

Details

Container Type
Tube
Lubricant Type
Grease
Container Capacity
16 oz
Color
Off-White
Operating Temperature - Maximum
140 deg F
Operating Temperature - Minimum
-25 deg F
Dropping Point
180°F
Series
100
Thickener
Calcium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.