Zoro Homepage

No. 1500, 35 Lb Pail, Lithium Complex, Heavy Duty Nlgi No. 00 For Gear Boxes

  • Mfr # L0163-035

  • Zoro # G901865675


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Container Size
35 lb
Series
1500
Color
Off-White
Flash Point
500°F
Application
Leaky Gear Cases, Trailer Wheel Bearings Where a Semi-Fluid Grease Is Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0163-035
Zoro #
G901865675
UPC #
89215516308
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Item
Grease
Series
1500
Color
Off-White
Flash Point
500°F
Application
Leaky Gear Cases, Trailer Wheel Bearings Where a Semi-Fluid Grease Is Required
Min. Operating Temp.
-5°F
Four-Ball Wear
0.54 mm
Timken OK Load
50 lb
Extreme Pressure Use
420 kg (4-Ball OK Load)
Max. Operating Temp.
275°F
Container Type
Pail
Grease Thickener Type
Lithium Complex
NLGI Grade
00
Fire Point
545°F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.