Zoro Homepage

Oil, 5 gal, Pail, Amber

  • Mfr # L0847-060

  • Zoro # G001865650


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
32
Container Type
Pail
Size
5 gal
Flash Point
420°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0847-060
Zoro #
G001865650
UPC #
089215584703
Country of Origin
United States

Dimensions

Size
5 gal

Details

Lubricant Type
Oil
ISO Viscosity Grade
32
Container Type
Pail
Flash Point
420°F
Color
Amber
SAE Grade
10
Lubricant Application
Rock Drills, Air Hammers and Other Pneumatic Tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.