
Oil, 5 gal, Pail, Mineral, Orange
Mfr # L0247-035
Zoro # G000663363
product price: $367.35
/ea
Free Shipping & Returns
Key Features
Lubricant Type
Oil
ISO Viscosity Grade
460
Container Type
Pail
Flash Point
475 Degrees F
NSF Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0247-035
Zoro #
G000663363
UPC #
089215524709
Country of Origin
United States
Details
Lubricant Type
Oil
ISO Viscosity Grade
460
Container Type
Pail
Flash Point
475 Degrees F
NSF Rating
Not Rated
Pour Point
15 Degrees F
Color
Orange
Item
Gear Oil
Series
SPO-277
SAE Grade
140
Standards
ISO
AGMA Standard
7
Container Capacity
5 gal
Application
Gear Cases, Machine Ways, Chains And General Purpose Lubrication
Base Lubricant
Mineral
Operating Temperature - Minimum
15 Degrees F
Operating Temperature - Maximum
475 Degrees F
Description
Gear Oil,35lb,Pail,Mineral
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.