Shop LUBRIPLATE
See all product information
Create Account
Penetrating Lubricant, 12 oz, Aerosol Spray Can, 12 PK
- Mfr # L0774-063
- Zoro # G101865635
product price:Â
$
248.99
/pk of 12, $20.75/ea
Free Shipping & Returns
Key Features
Lubricant Type
Oil
Container Capacity
12 oz
ISO Viscosity Grade
7
Flash Point
280 Degrees F
Lubricant Application
Moisture Displacement, Wet Start Applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0774-063
- Zoro #
- G101865635
- UPC #
- 89215277407
- Country of Origin
- United States
- Item
- Penetrating Lubricant
- Container Type
- Aerosol Spray Can
- Lubricant Type
- Oil
- Container Capacity
- 12 oz
- ISO Viscosity Grade
- 7
- Flash Point
- 280 Degrees F
- Lubricant Application
- Moisture Displacement, Wet Start Applications
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.