Shop LUBRIPLATE
See all product information
Create Account
Penetrating Lubricant, 12 oz, Can, 12 PK
- Mfr # L0721-063
- Zoro # G401865779
product price:Â
$
257.99
/pk of 12, $21.50/ea
Free Shipping & Returns
Key Features
Lubricant Type
Oil
Container Capacity
12 oz
ISO Viscosity Grade
22
Flash Point
400 Degrees F
Pour Point
-10°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0721-063
- Zoro #
- G401865779
- UPC #
- 89215272105
- Country of Origin
- United States
- Item
- Penetrating Lubricant
- Container Type
- Can
- Lubricant Type
- Oil
- Container Capacity
- 12 oz
- ISO Viscosity Grade
- 22
- Flash Point
- 400 Degrees F
- Pour Point
- -10°F
- Green Certification or Other Recognition
- Ultimately biodegradable PW1
- Green Environmental Attribute
- USDA BioPreferred Program
Description
Biodeg. Pen. Oil, 12/12 Oz Cans, Biodegradable, Penetrating, Moisture Displacement Fluid, Aero And Spray Pk
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.