Shop LUBRIPLATE
See all product information
Create Account
Penetrating Lubricant, 7 lb, Jug, 4 PK
- Mfr # L0135-007
- Zoro # G001865346
product price:Â
$
440.99
/pk of 4, $110.25/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Lubricant Type
Oil
Container Capacity
7 lb
ISO Viscosity Grade
32
Flash Point
310 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0135-007
- Zoro #
- G001865346
- UPC #
- 89215613502
- Country of Origin
- United States
- Item
- Penetrating Lubricant
- Container Type
- Jug
- Lubricant Type
- Oil
- Container Capacity
- 7 lb
- ISO Viscosity Grade
- 32
- Flash Point
- 310 Degrees F
- Pour Point
- -40°F
- SAE Grade
- 10
- Lubricant Application
- Roller Chains, Wire Ropes, Latches, Pins, Hinges
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.