Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pgo Fgl-460, 12/1 Qts, 12PK

  • Mfr # L0813-054

  • Zoro # G405831459


product price: $360.99
/pk 12, $30.08/ea
Free Shipping & Returns

Key Features

Lubricant Application
Industrial Gear Boxes Including Helical, Planetary And Worm Gear Applications In Food Processing Environments
NSF Rating
H1
Container Size
1 qt
Lubricant Color
Amber
Series
PGO-FGL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0813-054
Zoro #
G405831459
UPC #
89215681303
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Gear Fluid
Lubricant Application
Industrial Gear Boxes Including Helical, Planetary And Worm Gear Applications In Food Processing Environments
NSF Rating
H1
Lubricant Color
Amber
Series
PGO-FGL

Description

H-1/food grade, synthetic polyalkylene glycol ISO-460 gear fluid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.