Zoro Homepage

Pure Tac, Drum

  • Mfr # L0236-040

  • Zoro # G005831484


product price: $7,734.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Lubricant Application
Medium to Slow Speed Bearings, Open Gears
NSF Rating
H1
Lubricant Container
Drum
Min. Operating Temp. Range
20°F
Max. Operating Temp. Range
400°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0236-040
Zoro #
G005831484
UPC #
89215423613
Country of Origin
United States

Details

Item
Grease
Lubricant Application
Medium to Slow Speed Bearings, Open Gears
NSF Rating
H1
Lubricant Container
Drum
Min. Operating Temp. Range
20°F
Max. Operating Temp. Range
400°F
Lubricant Color
White
Series
Pure Tac

Description

H-1/food grade heavy duty tacky grease for multi-purpose use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.