Shop LUBRIPLATE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Seamer Oil Fg-100, 330 Gal. Tote, H-1/Food Grade Fluid, Iso-100 For Can Seamer/Closers
Mfr # L0908-070
Zoro # G601865869
product price:Â $17,013.99
/eaKey Features
Container Type
Tote
Container Size
330 gal
Color
Colorless
NSF Rating
H1
Application
Lubricate Can Seaming Machines
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0908-070
Zoro #
G601865869
UPC #
89215990801
Country of Origin
United States
Dimensions
Container Size
330 gal
Details
Item
Seamer Oil
Container Type
Tote
Color
Colorless
NSF Rating
H1
Application
Lubricate Can Seaming Machines
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.