Shop LUBRIPLATE
See all product information
Sfgo Ultra 7, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Freezer Chain And Penetrating, Iso-7
Mfr # L0912-057
Zoro # G901865941
product price:Â $394.99
/pk 4, $98.75/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Container Size
1 gal
Color
Water White, Light Straw
NSF Rating
H1
Application
Rotary Screw, Rotary Vane and Reciprocating Air Compressors; Hydraulic Systems, Pumps, Motors, Bearings, Chains and Airline Lubricators
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0912-057
Zoro #
G901865941
UPC #
89215691210
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Synthetic Fluid
Container Type
Jug
Color
Water White, Light Straw
NSF Rating
H1
Application
Rotary Screw, Rotary Vane and Reciprocating Air Compressors; Hydraulic Systems, Pumps, Motors, Bearings, Chains and Airline Lubricators
Series
SFGO Ultra
Description
Sfgo Ultra 7, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Freezer Chain And Penetrating, Iso-7 Pk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.