Shop WALTER
See all product information
Create Account
FT 200 Fast Drying Surface Cleaner, 16.9 oz
- Mfr # 53G173
- Zoro # G8957532
product price:Â
$
23.29
/ea
Key Features
Size
16.9 oz
Color
Clear
Cleaner Form
Aqueous
Type
Aqueous
Temp. Range (F)
40 Degrees to 90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G173
- Zoro #
- G8957532
- UPC #
- 662980446867
- Country of Origin
- Canada
- Color
- Clear
- Cleaner Form
- Aqueous
- Type
- Aqueous
- Temp. Range (F)
- 40 Degrees to 90 Degrees
- Standards
- NSF
- Removes
- Dirt, Grease
- Flash Point (F)
- 104 Degrees F
- Item
- Fast Drying Surface Cleaner
- Flash Point
- 104 Degrees F
- Series
- FT 200
- Wire Color
- Clear
Dimensions
- Size
- 16.9 oz
- Container Size
- 16.9 oz
Description
Fast Drying Surface Cleaner, Removes Dirt, Grease, Container Size 16.9 oz, Standards NSF, Color Clear
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.