Zoro Homepage

Synthetic Pao Fluid For Worm Gear Boxes, Iso-460

  • Mfr # L0977-060

  • Zoro # G700663328


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
460
Size
5 gal
Four-Ball Wear
0.34 mm
Flash Point
505°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0977-060
Zoro #
G700663328
UPC #
89215597703
Country of Origin
United States

Dimensions

Size
5 gal

Details

Lubricant Type
Oil
ISO Viscosity Grade
460
Container Type
Pail
Four-Ball Wear
0.34 mm
Flash Point
505°F
Color
Water White
Lubricant Application
Gear and Bearing; Gear Pumps and Positive Displacement Blowers
Series
SYN LUBE

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.