Shop LUBRIPLATE
See all product information
Create Account
Grease, 15.5 oz, Cartridge, Synthetic PAO Base, 440 Degrees F Max Op Temp, Tan, Synxtreme HD Series, 40 PK
- Mfr # L0402-098
- Zoro # G801865577
product price:Â
$
939.99
/pk of 40, $23.50/ea
Free Shipping & Returns
Key Features
Container Type
Cartridge
Color
Tan
Operating Temperature - Maximum
440 Degrees F
Operating Temperature - Minimum
-45 Degrees F
Four-Ball Wear
0.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0402-098
- Zoro #
- G801865577
- UPC #
- 89215340200
- Country of Origin
- United States
- Item
- Grease
- Container Type
- Cartridge
- Color
- Tan
- Operating Temperature - Maximum
- 440 Degrees F
- Operating Temperature - Minimum
- -45 Degrees F
- Four-Ball Wear
- 0.5 mm
- Application
- Anti-Friction Bearings
- Dropping Point
- 600°F
- Pour Point
- -40°F
- Series
- Synxtreme HD
- Thickener
- Calcium Sulfonate
- Container Capacity
- 15.5 oz
Description
Synxtreme Hd-1, 40 Cartridges, Synthetic, Calcium Sulphonate Nlgi No. 1 Grease For Medium To High Speeds Pk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.