Shop LUCAS OIL
See all product information
Create Account
10301 Heavy-Duty Grease, NLGI #2, 14.5 oz, Green
- Mfr # 10301-30
- Zoro # G325012150
product price:Â
$
17.95
/ea
Key Features
Color
Green
Viscosity Index
129 cSt
Net Weight
14.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10301-30
- Zoro #
- G325012150
- UPC #
- 49807103019
- Country of Origin
- United States
- Color
- Green
- Viscosity Index
- 129 cSt
- Net Weight
- 14.5 oz
Description
Lucas extra heavy-duty grease was formulated for automotive, agricultural, heavy-duty and industrial applications. It is virtually waterproof and is more stable than all conventional lithium grease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.