Oil
- Mfr # 10046
- Zoro # G123785546
product price:Â
$
46.99
/ea
Sold in multiples of 4 for
$187.96
Key Features
Transmission Type
Manual Transmissions
Series
Heavy Duty
Viscosity Index
105
Base Formulation
Conventional
Color
Clear Light Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10046
- Zoro #
- G123785546
- UPC #
- 049807100469
- Country of Origin
- United States
- Item
- Oil
- Transmission Type
- Manual Transmissions
- Series
- Heavy Duty
- Viscosity Index
- 105
- Base Formulation
- Conventional
- Color
- Clear Light Amber
- Additive Included
- Anti-Wear and Lubricity Agent, Powerful Anti-Wear and Extreme Pressure Additive
- Container Type
- Bottle
- Odor
- Petroleum
- Flash Point
- 430 Degrees F
- SAE Viscosity Grade
- 80W-90
- Specific Gravity
- 0.90
- Features
- Excellent for High Performance and Heavy-Duty Applications, Helps to Control Heat
- Standards
- API MT-1
- Manufacturer Specifications
- API GL-5, MT-1
- Viscosity @ 100 Deg C
- 15 cSt
- Wire Color
- Clear Light Amber
Dimensions
- Container Size
- 1 gal
- Fits Chest Size
- Excellent for High Performance and Heavy-Duty Applications, Helps to Control Heat
Description
Oil, Container Type Bottle, Container Size 1 gal, Series Heavy Duty, Transmission Type Manual Transmissions, Viscosity Index 105, Standards API MT-1, Base Formulation Conventional, SAE Viscosity Grade 80W-90, Color Clear Light Amber, Manufacturer Specifications API GL-5, MT-1, Additives Included Anti-Wear and Lubricity Agent, Powerful Anti-Wear and Extreme Pressure Additive, Features Excellent for High Performance and Heavy-Duty Applications, Helps to Control Heat, Flash Point 430 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.