Shop RENEWABLE LUBRICANTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
- Mfr # 82226
- Zoro # G024971482
product price:Â
$
3,151.99
/ea
Key Features
Application
Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
ISO Viscosity Grade
100
Series
Bio-E.P.(TM)
Container Type
Drum
Viscosity Index
196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82226
- Zoro #
- G024971482
- UPC #
- 096523822267
- Country of Origin
- United States
- Application
- Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
- ISO Viscosity Grade
- 100
- Series
- Bio-E.P.(TM)
- Container Type
- Drum
- Viscosity Index
- 196
- Flash Point
- 282 Degrees C
- Color
- Yellow
- Standards
- AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
- Item
- Gear Oil
- SAE Viscosity Grade
- Not Specified
- Pour Point
- -34 Degrees C
- Maximum Operating Temperature
- 200 Degrees F
- Timken OK Load
- 70 lb
- Four-Ball Wear
- 0.3 mm
- Environmentally Acceptable Lubricant
- Yes
- Specific Gravity
- 0.91
- Wire Color
- Yellow
Dimensions
- Container Size
- 55 gal
Description
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.