Oil
- Mfr # 10069
- Zoro # G323525027
product price:Â
$
1,892.99
/ea
Key Features
Transmission Type
Manual Transmissions
SAE Viscosity Grade
80W-90
Standards
29 CFR 1910.1200 Hazard Communication Standard (HCS)
Container Type
Drum
Manufacturer Specifications
API GL-5, MT-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10069
- Zoro #
- G323525027
- UPC #
- 049807100698
- Country of Origin
- United States
- Transmission Type
- Manual Transmissions
- SAE Viscosity Grade
- 80W-90
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Container Type
- Drum
- Manufacturer Specifications
- API GL-5, MT-1
- Series
- Heavy Duty
- Base Formulation
- Conventional
- Odor
- Petroleum
- Viscosity Index
- 105
- Features
- Expect Longer Oil Life, Fewer Seal Leaks and Less Noise, Longer Component Life, Lower Oil Temperatures
- Specific Gravity
- 0.87
- Item
- Oil
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- Expect Longer Oil Life, Fewer Seal Leaks and Less Noise, Longer Component Life, Lower Oil Temperatures
Description
Oil, Container Type Drum, Container Size 55 gal, Series Heavy Duty, Transmission Type Manual Transmissions, Viscosity Index 105, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Base Formulation Conventional, SAE Viscosity Grade 80W-90, Manufacturer Specifications API GL-5, MT-1, Additives Included Not Applicable, Features Expect Longer Oil Life, Fewer Seal Leaks and Less Noise, Longer Component Life, Lower Oil Temperatures, Odor Petroleum, Specific Gravity 0.87
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.