Shop LUCAS OIL
See all product information
Create Account
Oil
- Mfr # 10443
- Zoro # G423523213
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Specifications
Allison C-4, Caterpillar TO-4, Komatsu Micro-Clutch
Base Formulation
Conventional
Viscosity Index
108
Container Type
Pail
Odor
Odorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10443
- Zoro #
- G423523213
- UPC #
- 049807104436
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Provide the Highest Performance for Extended Oil Life
Details
- Manufacturer Specifications
- Allison C-4, Caterpillar TO-4, Komatsu Micro-Clutch
- Base Formulation
- Conventional
- Viscosity Index
- 108
- Container Type
- Pail
- Item
- Oil
- Odor
- Odorless
- Additive Included
- Copper Corrosion, Rust Protection
- Features
- Provide the Highest Performance for Extended Oil Life
- Transmission Type
- Manual Transmissions
- Specific Gravity
- 0.85
- Series
- Heavy Duty
- SAE Viscosity Grade
- 30
Description
Oil, Container Type Pail, Container Size 5 gal, Series Heavy Duty, Transmission Type Manual Transmissions, Viscosity Index 108, Base Formulation Conventional, SAE Viscosity Grade 30, Manufacturer Specifications Allison C-4, Caterpillar TO-4, Komatsu Micro-Clutch, Additives Included Copper Corrosion, Rust Protection, Features Provide the Highest Performance for Extended Oil Life, Odor Odorless, Specific Gravity 0.85
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.