Shop LUCAS OIL
See all product information
Create Account
Oil
- Mfr # 10122
- Zoro # G323785346
product price:Â
$
90.19
/ea
Sold in multiples of 4 for
$360.76
Key Features
Manufacturer Specifications
API GL-5, MT-1
Base Formulation
Synthetic
Flash Point
390 Degrees F
Specific Gravity
0.86
Color
Clear Light Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10122
- Zoro #
- G323785346
- UPC #
- 049807101220
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
- Fits Chest Size
- Insures Less Gear Noise and Longer Bearing Life, Stands upto High Temperatures While Maintaining Lubricity, Super-Slick Long Lasting Lubricant
Details
- Item
- Oil
- Manufacturer Specifications
- API GL-5, MT-1
- Base Formulation
- Synthetic
- Flash Point
- 390 Degrees F
- Specific Gravity
- 0.86
- Color
- Clear Light Amber
- Transmission Type
- Manual Transmissions
- Standards
- API MT-1
- Series
- Synthetic
- Viscosity @ 100 Deg C
- 26.6 cSt
- Additive Included
- Anti-Wear and Extreme Pressure Additive
- Container Type
- Bottle
- SAE Viscosity Grade
- 75W-140
- Viscosity Index
- 176
- Features
- Insures Less Gear Noise and Longer Bearing Life, Stands upto High Temperatures While Maintaining Lubricity, Super-Slick Long Lasting Lubricant
- Wire Color
- Clear Light Amber
Description
Oil, Container Type Bottle, Container Size 1 gal, Series Synthetic, Transmission Type Manual Transmissions, Viscosity Index 176, Standards API MT-1, Base Formulation Synthetic, SAE Viscosity Grade 75W-140, Color Clear Light Amber, Manufacturer Specifications API GL-5, MT-1, Additives Included Anti-Wear and Extreme Pressure Additive, Features Insures Less Gear Noise and Longer Bearing Life, Stands upto High Temperatures While Maintaining Lubricity, Super-Slick Long Lasting Lubricant
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.