Shop RENEWABLE LUBRICANTS
See all product information
Create Account
GearOil, Ylw, Synthetic, Bio-SynXtra, 0.95
- Mfr # 82473
- Zoro # G225087746
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Four-Ball Wear
0.3 mm
Container Size
1 gal
Pour Point
-30 Degrees C
Series
Bio-SynXtra(TM)
Environmentally Acceptable Lubricant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82473
- Zoro #
- G225087746
- UPC #
- 096523824735
- Country of Origin
- United States
- Four-Ball Wear
- 0.3 mm
- Pour Point
- -30 Degrees C
- Series
- Bio-SynXtra(TM)
- Environmentally Acceptable Lubricant
- Yes
- Timken OK Load
- 70 lb
- Item
- Gear Oil
- Color
- Yellow
- Standards
- EPA VGP
- ISO Viscosity Grade
- 680
- Flash Point
- 290 Degrees C
- Application
- Bearings, Enclosed Gear Systems, Extended Life, Extreme Pressure, Industrial Gear Drives, Rust and Oxidation Resistant
- Maximum Operating Temperature
- 250 Degrees F
- Specific Gravity
- 0.95
- Container Type
- Jug
- SAE Viscosity Grade
- Not Specified
- Viscosity Index
- 203
Dimensions
- Container Size
- 1 gal
Description
GearOil,Ylw,Synthetic,Bio-SynXtra,0.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.