Shop LUCAS OIL
See all product information
Create Account
Oil
- Mfr # 10121
- Zoro # G723785861
product price:Â
$
23.29
/ea
Sold in multiples of 12 for
$279.48
Key Features
Container Type
Bottle
Viscosity @ 100 Deg C
26.6 cSt
SAE Viscosity Grade
75W-140
Base Formulation
Synthetic
Manufacturer Specifications
API GL-5, MT-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10121
- Zoro #
- G723785861
- UPC #
- 049807101213
- Country of Origin
- United States
- Item
- Oil
- Container Type
- Bottle
- Viscosity @ 100 Deg C
- 26.6 cSt
- SAE Viscosity Grade
- 75W-140
- Base Formulation
- Synthetic
- Manufacturer Specifications
- API GL-5, MT-1
- Additive Included
- Anti-Wear and Extreme Pressure Additive
- Flash Point
- 390 Degrees F
- Transmission Type
- Manual Transmissions
- Specific Gravity
- 0.86
- Standards
- API MT-1
- Viscosity Index
- 176
- Series
- Synthetic
- Color
- Clear Light Amber
- Features
- Insures Less Gear Noise and Longer Bearing Life, Stands upto High Temperatures While Maintaining Lubricity, Super-Slick Long Lasting Lubricant
- Wire Color
- Clear Light Amber
Dimensions
- Container Size
- 1 qt
- Fits Chest Size
- Insures Less Gear Noise and Longer Bearing Life, Stands upto High Temperatures While Maintaining Lubricity, Super-Slick Long Lasting Lubricant
Description
Oil, Container Type Bottle, Container Size 1 qt, Series Synthetic, Transmission Type Manual Transmissions, Viscosity Index 176, Standards API MT-1, Base Formulation Synthetic, SAE Viscosity Grade 75W-140, Color Clear Light Amber, Manufacturer Specifications API GL-5, MT-1, Additives Included Anti-Wear and Extreme Pressure Additive, Features Insures Less Gear Noise and Longer Bearing Life, Stands upto High Temperatures While Maintaining Lubricity, Super-Slick Long Lasting Lubricant
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.