Shop LUCAS OIL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Oil
- Mfr # 10673
- Zoro # G223523222
product price:Â
$
1,290.99
/ea
Key Features
SAE Viscosity Grade
Not Specified
Container Type
Drum
Features
Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
Viscosity Index
95
Series
Industrial Gear Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10673
- Zoro #
- G223523222
- UPC #
- 049807106737
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
Details
- SAE Viscosity Grade
- Not Specified
- Item
- Oil
- Container Type
- Drum
- Features
- Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
- Viscosity Index
- 95
- Series
- Industrial Gear Oil
- Base Formulation
- Conventional
- Transmission Fluid Type
- MTF
- Standards
- AGMA
- Additive Included
- Corrosion and Oxidation Protection, Rust
- Manufacturer Specifications
- ISO 150
- Transmission Type
- Manual Transmissions
Description
Oil, Transmission Fluid Type MTF, Container Type Drum, Container Size 55 gal, Series Industrial Gear Oil, Transmission Type Manual Transmissions, Viscosity Index 95, Standards AGMA, Base Formulation Conventional, SAE Viscosity Grade Not Specified, Manufacturer Specifications ISO 150, Additives Included Corrosion and Oxidation Protection, Rust, Features Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.