Shop LUCAS OIL
See all product information
Create Account
Oil
Mfr # 10773
Zoro # G623785763
product price:Â
$
8.69
/ea
Sold in multiples of 12 for $104.28
Key Features
Color
Green
ISO Viscosity Grade
46
Series
Synthetic Fork Oil
Standards
29 CFR 1910.1200 Hazard Communication Standard (HCS)
Base Formulation
Synthetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10773
- Zoro #
- G623785763
- UPC #
- 049807107734
- Country of Origin
- United States
- Item
- Oil
- Color
- Green
- ISO Viscosity Grade
- 46
- Series
- Synthetic Fork Oil
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Base Formulation
- Synthetic
- Net Weight
- 13 lb
- Product Type
- Lubricant
- Features
- Highest Quality Synthetic Base Oil, Less Static Friction, Prevent Seal Hardening
- Specific Gravity
- 0.84
- Product Form
- Liquid
- Viscosity @ 100 Deg F
- 46 cSt
- Container Type
- Bottle
- Odor
- Mild Aromatic
- For Use On
- Motorcycle Forks, Suspension Forks
- Resistance Properties
- Wear Resistant
- Thickener Type
- None / Oil-Based
Description
Oil, Product Type Lubricant, Series Synthetic Fork Oil, Container Type Bottle, Container Size 1 pt, For Use On Motorcycle Forks, Suspension Forks, ISO Viscosity Grade 46, NLGI Viscosity Grade Not Applicable, Thickener Type None / Oil-Based, Viscosity @ 100 Deg F 46 cSt, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Color Green, Product Form Liquid, Base Formulation Synthetic, Features Highest Quality Synthetic Base Oil, Less Static Friction, Prevent Seal Hardening