Oil

  • Mfr # 10904

  • Zoro # G223522461


product price:  $2,752.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10904
Zoro #
G223522461
UPC #
049807109042
Country of Origin
United States

Description

Oil, Series Synthetic, Container Size 55 gal, Compatible Vehicle Type ATVs, Mini-Bikes, Mopeds, Motor Scooters, Outdoor Equipment, Snowmobiles, Watercraft, Base Formulation Synthetic Blend, SAE Viscosity Grade Not Specified, Dexos Rating Not Rated, Standards API TC, Meets ISO EGD and JASO FD, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Blue / Green, Compatible Engine Type Snowmobile, Container Type Drum, Detergent Detergent Oil

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.