Synthetic Sae 5W-40 Motor Oil, 1x1/55 Gal

  • Mfr # 10193

  • Zoro # G402747500


product price:  $1,488.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Container Size
55 gal
SAE Grade
5W-40
SAE Grade - Engine and Motor Oils
5W-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10193
Zoro #
G402747500
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
motor oil
SAE Grade
5W-40
SAE Grade - Engine and Motor Oils
5W-40

Description

Synthetic Sae 5W-40 Motor Oil,1x1/55 Gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.