
Kid's HearMuff Passive Red
Mfr # LA-KIDS-PM-RD
Zoro # G6785942
product price: $19.15
/eaKey Features
Weight
2
Includes
HearMuff
Material
Plastic
Length
8.5
Height
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA-KIDS-PM-RD
Zoro #
G6785942
UPC #
812944024536
Country of Origin
China
Dimensions
Length
8.5
Height
3.5
Width
8.5
Details
Color
Red
Weight
2
Includes
HearMuff
Material
Plastic
Description
PRESERVE YOUNG EARS, MUFFLE THE NOISE A child’s hearing is precious and protecting it from loud, harmful noises is critical. Our Kids HearMuffs are advanced hearing protection for children ages 5 to 10.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.