This item is Discontinued.

Lumapro Ballast Ignitor, 450W, MH 1XUG2

Ballast Ignitor, 450W, MH (Discontinued)

  • Mfr # 1XUG2
  • Zoro # G2012534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XUG2
Zoro #
G2012534
UPC #
190735565919
Country of Origin
China

Dimensions

Length
2 1/2 in
Diameter
1 3/8 in

Details

Ballast Item
Ballast Ignitor
Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
450
Ignitor to Lamp Distance
2 ft. to 25 ft.
Ballast Max. Number of Lamps
1
Includes
Mounting Bracket and Hardware
Ballast Lamp Watts
450
Item
Ballast Ignitor
Ballast Bulb Type
Metal Halide
Min. Distance to Bulb
2 ft
Min. Bulb Watts
450W
Max. Distance to Bulb
25 ft
Number of Bulbs Supported
1
Max. Bulb Watts
450 W

Description

Ballast Ignitor, Metal Halide Ballast Bulb Type, Max. Bulb Watts 450 W, Max. Distance to Bulb 25 ft, Number of Bulbs Supported 1, 1 3/8 in Diameter, 2 1/2 in Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.