Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry-Film HID Capacitor, 10 uF, 400V, Round

  • Mfr # 30UJ99

  • Zoro # G8565952


product price: $25.99
/ea

Key Features

Capacitor Item
Dry-Film HID Capacitor
MFD Rating
10
Capacitor Voltage
400VAC
For Use With
175W MH CWA
Diameter
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30UJ99
Zoro #
G8565952
UPC #
190735576854
Country of Origin
China

Dimensions

Diameter
1 3/4 in
Height
3 1/4 in
Length
9 1/8 in

Details

Capacitor Item
Dry-Film HID Capacitor
MFD Rating
10
Capacitor Voltage
400VAC
For Use With
175W MH CWA
Capacitor Lamp Type
Metal Halide
Standards
UL Recognized
Temp. Range
105 Degrees C
Item
Dry-Film HID Capacitor
Includes
Appropriate Leads and Resistors
Shape
ROUND
Voltage
400V AC
Brand and Series
LumaPro(R)
Capacitor Rating
10 uF
Terminals
Wire Leads
Max. Case Temp.
221 Degrees F

Description

LumaPro(R), Dry-Film HID Capacitor, Metal Halide Bulb Type, 10 MFD Rating, 400V AC, 1 3/4 in Diameter, 3 1/4 in Height, 9 1/8 in Length, For Use With 175W MH CWA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.