Shop LUMAPRO

HID, 150 W, BD17, Medium Screw (E26)

  • Mfr # 54EP61
  • Zoro # G316329298

product price: 
$
12.30
/ea

Key Features

Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Clear
Bulb Beam Angle
360 Degrees
For Enclosed Fixtures
Yes
Bulb Dia.
2 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
54EP61
Zoro #
G316329298
UPC #
190735897225
Country of Origin
China

Dimensions

Bulb Dia.
2 1/8 in
Overall Length
5 1/2 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Details

Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Clear
Bulb Beam Angle
360 Degrees
For Enclosed Fixtures
Yes
Standards
ANSI
Bulb UL Type
No UL Type
Dimmable
No
Lumens
8,100 lm
Color Rendering Index
65
Bulb Minimum Starting Temperature
-22 Degrees F
Color Temperature
4000K
Item
HID Bulb
Trade Number
MH150W/640E26CL1SL/24
Light Distribution
Omnidirectional
Watts
150 W
Bulb Shape
BD17
Bulb Designation
MH150W/640E26CL1SL/24
ANSI Code
M102
Light Technology
Metal Halide
Shatter-Resistant
No
Light Color
White
Rated Life
15,000 hr
Bulb Base Type
Medium Screw (E26)
Bulb Operating Position
Vertical Base Up +/-15 Degrees

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Shape BD17, Color Rendering Index 65, Color Temperature 4000K, Lumens 8,100 lm, Light Technology Metal Halide, Overall Length 5 1/2 in, Shatter-Resistant No, Watts 150 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code M102, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up +/-15 Degrees , Indoor/Outdoor Usage Indoor/Outdoor, Light Distribution Omnidirectional

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.