Lumapro
LED Rope Light, 3000K, 18 Ft, 120V
Mfr # 30F515
Zoro # G5143835
$65.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 18 W
- Color Temperature 3000K
- Light Color Warm White
- Voltage 120 V AC
- Height 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 4515 Par36 30W replacement light bulb lamp (4515 PAR36 30W SYLVANIA)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 30K (S29858)
- LUMAPRO LED Rope Light, 3000K, 6 Ft, 120V (30F520)
- LUMAPRO LED Rope Light, 5000K, 150 Ft, 120V (30F523)
- VICKERMAN 0.96 watt 130V C9 Ceramic LED Blue Bulb with Nickel Base 25 per Bag (XLEDSC92-25)
- CELEBRATIONS ICICLE LGHT 100CT CLEAR (14073-71)
- WESTINGHOUSE Repl Cord 6 Bulb C7 (28551)
- CELEBRATIONS LED Micro Dot/Fairy Cool White 100 ct String Christmas Lights 16.5 ft. (MICBSLV100CW2A)
- CELEBRATIONS LED C6 MLT 300CT (47986-71)
- Lumapro Holiday Lights