This item is Discontinued.

Lumapro LUMAPRO 250 W, 1 Lamp HID Ballast 6XPW2

LUMAPRO 250 W, 1 Lamp HID Ballast (Discontinued)

  • Mfr # 6XPW2
  • Zoro # G6143803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6XPW2
Zoro #
G6143803
UPC #
190735584866
Country of Origin
China

Dimensions

Length
4 3/4 in
Width
3 1/2 in
Height
4 1/4 in
Dimension A
2 in
Dimension B
3 19/32 in

Details

Ballast Lamp Type
High Pressure Sodium
Item
HID Ballast Kit
Ballast Max. Lamp Watts
250
Ballast Voltage
480
Ballast Start Type
Pulse
ANSI Code
S50
Ballast Item
HID Ballast
Input Watts
284W
Ballast Family
HID Magnetic
Hz
60
Figure Number
A26
Number of Lamps
1
Insulation Class
H
Ballast Type
Core and Coil
Thermal Protection
No
Includes
Capacitor, Core And Coil, Ignitor and Hardware, Mounting Bracket
Min. Starting Temp.
-20 Degrees F
Operating Amps @ 480V
0.62 A
Footnotes
6
Ballast Lamp Watts
250
Fixture Ballast Type
Core and Coil
Ballast Bulb Type
High Pressure Sodium
Input Voltage
480V AC
Max. Bulb Watts
250 W
Frequency
60Hz
Number of Bulbs Supported
1

Description

HID Ballast Kit, Ballast Start Type Pulse, ANSI Code S50, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 250 W, Input Voltage 480V AC, Input Watts 284W, -20 Degrees F Min. Starting Temp., Frequency 60Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.