Shop All Exit Signs with Lights
Lumapro
LUMAPRO ABS LED Exit Sign
Mfr # 35GW98
Zoro # G0093366
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 1/4 in
- Height 10 1/8 in
- Standards UL to UL 924 Standard
- Operating Temp. Range 32 Degrees to 122 Degrees F
- Letter Color Red
Product Information
- Brand Lumapro
- MFR # 35GW98
- Zoro # G0093366
- UPC # 190735577943
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 1/4 in |
Height | 10 1/8 in |
Letter Size | 6 in |
Depth | 2 3/4 in |
Text Stroke Width | 3/4 in |
Overall Depth | 2 3/4 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Height | 10 1/8 in |
Recommended Mounting Height | 10 ft |
Text Height | 6 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 12 1/4 in |
Details
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Dura-Scraper Drainage" Commercial Door Mat - 3/8 in x 24 in x 36 in - Black Rubber Doormats (03-236-DR)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40073)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 1/2" Thick (508S0035BY)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Black, PR (INDI-CCPW-06-XXL)
- LUMAPRO LUMAPRO Thermoplastic LED Exit Sign with Battery Backup, 6CGL5 (6CGL5)
- LUMAPRO Ext Sgn, Alum, Silv, 14 9/16in, 2W (53RH97)
- LUMAPRO LUMAPRO Incandescent Exit Sign/ Emergency Lights (6CGL7)
- LUMAPRO Exit Sign, ABS, LED/Incandescent, 12W, Red (40CP82)
- LUMAPRO Exit Sign, Red Letter, Plastic, 120/277V (489K13)
- LUMAPRO Exit Sign, ABS, LED, 2W, 14in. H, Red (40CP84)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phsp, LED, 2.42W (EVCURW)
- Lumapro Exit Signs with Lights