Shop All Portable and Task Lighting Accessories
Lumapro
Magnifier Light Clamp, Mounting
Mfr # 32PE58
Zoro # G9199592
original price:
$38.55
50% off
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mounting
- Safety Stop Yes
- Application Use with LumaPro LED Magnifier Light
- Height Adjustment Method Manually
- For Use With 32PE42, 32PE43, 32PE44, 32PE45, 32PE46, 32PE47, 32PE48, 32PE49, 32PE50, 32PE51, 32PE52, 32PE53, 32PE54, 32PE55, 32PE56, 32PE57
Product Information
- Brand Lumapro
- MFR # 32PE58
- Zoro # G9199592
- UPC # 190735577561
- Country of Origin China
- Category Portable and Task Lighting Accessories
Dimensions
Height Adjustment Method | Manually |
Details
Description
LED Magnifier Light Clamp, Compatible with Brand Lumera, Material Aluminum, Mount Type Clamp On, Product Type Clamp, Adjustability Adjustable, Features Double Way to Place, Finish Aluminum, For Task Light Type Magnifier Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY U-Shaped Lamp, T12 Bulb Shape, 2300 lm (FB40/T12/CW Supreme/6 12PK)
- HADCO Path Light, Quartz, 12V, 10" L (RL4-AS7)
- HYGRADE 250W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5882)
- GOOD EARTH LIGHTING PUCK LIGHT WHT 3.66 in., 3PK (UC1144-WHG-03LF3-G)
- LUMAPRO Guard, Shade, Incandescent, Snap On (24K349)
- WALDMANN Clip-On Bracket, 1-1/2 in. H (408001402-00671623)
- WALDMANN Bracket Set, 1-1/4 in. H, PK2 (408001403-00671626)
- KILLARK Glass Globe, Red (VRGP-100)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- WALDMANN Machine Light, Linear, LED, 21W, 506 lm (113059M20)
- WOBBLE LIGHT Replacement Sr Dome with Cap (111801)
- Lumapro Portable and Task Lighting Accessories