Shop All Portable and Task Lighting Accessories
Lumapro
Guard, Shade, Incandescent, Snap On
Mfr # 24K349
Zoro # G4863555
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire
- Lamp Guard Material Iron
- Application Prevent the Heating Lamp Contacting with Combustible Directly
- Description/Special Features Heavy Duty/Outdoor Use
- Guard Type Round
Product Information
- Brand Lumapro
- MFR # 24K349
- Zoro # G4863555
- UPC # 190735568774
- Country of Origin China
- Category Portable and Task Lighting Accessories
Dimensions
Overall Width | 6.75 in |
Overall Depth | 6.3 in |
Overall Height | 6.75 in |
Details
Description
Dock Light Grill, Compatible with Manufacturer Model Number ACC-R3041-GUARD, Lighting Technology Not Applicable, Operating Voltage Not Applicable, Overall Depth 6.3 in, Overall Height 6.75 in, Overall Width 6.75 in, Product Type Dock Light Grill, Compatible with Grainger Part Number 24K346, 5AY51, 5AY52, Bulb Base Number Not Applicable, Bulb Shape Not Applicable, Bulb Type Number Not Applicable, Color Nickel, Compatible with Brand LumaPro, Cord Designation Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 175W ED17 HID Light Bulb - Medium Base - Clear Finish (S5863)
- ILC Replacement for Damar 25690a replacement light bulb lamp (25690A DAMAR)
- JUNO LIGHTING Floating Connector, Silver (R29 SL)
- LEDTRONICS LED RETROFIT KIT 5000K 320W 100-277V-AC LIGHTING PARTS AND ACCESSORY (LEDRK03DL-320W-XDW-101WD)
- LUMAPRO Magnifier Light Clamp, Mounting (32PE58)
- WALDMANN Clamp, Medical, Use With Halux (ILL00100C-00050472)
- KILLARK Glass Globe, For NV2 Series (VCG-100)
- WALDMANN Bracket Set, 1-1/4 in. H, PK2 (408001403-00671626)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- WALDMANN Tubular Light Mounting Bracket, Long L (SK1021019-00010286)
- Lumapro Portable and Task Lighting Accessories