This item is Discontinued.

Lumapro Screw-In CFL, 1600 lm, 120V, 6500K, 23W 452M12

Screw-In CFL, 1600 lm, 120V, 6500K, 23W (Discontinued)

  • Mfr # 452M12
  • Zoro # G5364681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452M12
Zoro #
G5364681
UPC #
190735897775
Country of Origin
China

Dimensions

Max Overall Bulb Length
5-1/4"
Max. Overall Bulb Length
5-1/4"
Bulb Manufacturers Warranty Length
1 yr
Overall Length
5 1/4 in

Details

Light Technology
Fluorescent
Bulb Shape
Spiral
Bulb Base Type
Medium Screw (E26)
Wattage Equivalency
100W INC
Watts
23 W
Bulb Designation
EL/MDTQ 23W T2 6.5K
Bulb Power Source
Plug and Play
Voltage
120V AC
Bulb Housing
Glass
Standards
UL
For Enclosed Fixtures
No
Item
Screw-In CFL Bulb
Bulb Operating Temp. Range
0 Degrees to 113 Degrees F
Rough Service
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Min. Starting Temp.
5 Degrees F
Lighting Technology
Fluorescent
Three-Way
No
Bulb Start Type
Instant
High Output
No
Shatter-Resistant
No
Bulb Color Temp.
6500K
Color Rendering Index
81
Bulb Technology
Fluorescent
Dimmable
No
Lumens
1,600 lm
Bulb Primary Application
General Purpose
Average Bulb Life
10,000 hr.
Bulb Minimum Starting Temperature
5 Degrees F
Color Temperature
6500K
Rated Life
10,000 hr
Trade Number
EL/MDTQ 23W T2 6.5K
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
Spiral
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
100 W
Light Color
White

Description

Screw-In CFL Bulb, Bulb Base Type Medium Screw (E26), Trade Number EL/MDTQ 23W T2 6.5K, Bulb Shape Spiral, Color Rendering Index 81, Color Temperature 6500K, Incandescent Wattage Equivalency 100 W, Lumens 1,600 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 23 W, Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White, Bulb Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.