Vapor Tight Fixture, LED, 28W, 120-277V
Mfr # 30YT39
Zoro # G015874686
product price:Â $141.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30YT39
Zoro #
G015874686
UPC #
190735577233
Country of Origin
Unknown
Description
LED Surface Mount Fixture, Vapor Tight Strip Light, Nominal Length 26 1/4 in, Nominal Width 6 3/4 in, Nominal Height 4 1/4 in, 28.0 Max. Fixture Wattage, Lamp Watts - Fixtures 30.0, Fixture Voltage 120 to 277, 3113 Lumens, Color Temperature 5000 K, Color Rendering Index 83.0, Lumens per Watt 97.0, LED Lighting Technology, Includes Surface Mount Hardware, Grear Tray Lanyard, Standards UL1598/ LM80, Vapor Tight Fixture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.