AreaLight, Brz, LED, 9-1/2"H, 24-1/8"L
- Mfr # XAS180-SFPM-BZ
- Zoro # G424794674
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
5 yr
Power Source
Hardwired
Length
24 1/8 in
Housing Material
Aluminum
Sensor Type
Photocell Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XAS180-SFPM-BZ
- Zoro #
- G424794674
- UPC #
- 080083458226
- Country of Origin
- Cambodia
- Item
- Area Light
- Power Source
- Hardwired
- Housing Material
- Aluminum
- Sensor Type
- Photocell Included
- Includes
- Mounting Hardware, Twistlock Photocell
- Operating Temperature - Maximum
- 104 Degrees F
- Standards
- FCC Class A, RoHS, UL
- Fixture Wattage
- 180 W
- Housing Color
- Bronze
- Color Rendering Index
- 80
- Light Head Style
- Standard Head
- Includes Lamp
- Lamp Included
- Color Selectable
- Selectable
- Light Distribution Type - IESNA
- Type III, Type IV, Type V
- Operating Temperature - Minimum
- -40 Degrees F
- Voltage
- 120 to 347V AC
- Color Temperature
- 3000K, 4000K, 5000K
- Lumen Selectable
- Selectable
- Mount Type
- Pole, Surface
- Light Output
- 46,000 lm
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Length
- 24 1/8 in
- Overall Height
- 9 1/2 in
- Overall Width
- 12 1/2 in
- Overall Length
- 24 1/8 in
Description
Area Light, Mount Type Pole, Surface, Fixture Wattage 180 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 347V AC, Includes Lamp Lamp Included, Fixture Lens Material Polycarbonate, Standards FCC Class A, RoHS, UL
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.