Zoro Homepage

Glss Bz, Pc 100W Led Sq Wp 120-277 4000K

  • Mfr # WPSQLED-100-UNV-PC

  • Zoro # G1219366


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
101 W
Length
18.813 in
Width
18 in
Height
10.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPSQLED-100-UNV-PC
Zoro #
G1219366
UPC #
-
Country of Origin
China

Dimensions

Length
18.813 in
Width
18 in
Height
10.563 in

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Voltage
120-277V
Watts
101 W
Lumens
11043
Mounting
Wall Mount
Lamp Type
LED
Color Temperature
4000K
Amps
0.83 A

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.