Zoro Homepage

Digital Panel Meter, LED, Universal

  • Mfr # LDM4LSP2

  • Zoro # G8681184


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Type
Display
Input Range
Programmable
Display Span
-9999 to 9999
Display
LED
Display Digits
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDM4LSP2
Zoro #
G8681184
UPC #
-
Country of Origin
United States

Dimensions

Digit Height - Maximum
1.2 in

Details

Item
Digital Meter
Type
Display
Input Range
Programmable
Display Span
-9999 to 9999
Display
LED
Display Digits
4
Interface
RS-232, RS-485, USB
Digital Display Screen Type
LED
AC Voltage Input - Maximum
265 V AC
NEMA Enclosure Rating
4X
Display Span - Minimum
-9,999
Display Span - Maximum
9,999
Parameters Measured
AC Voltage
Number of Display Digits
4
AC Voltage Input - Minimum
85 V AC
Product Type
Digital Meter

Description

Digital Meter, Display, Input Range Programmable, Display Span -9999 to 9999, Display Digits 4, LED Display, RS-232, RS-485, USB Interface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.