Shop LUMENITE
See all product information
Create Account
LiqLvlController, 4-3/4"Hx1-3/4"Lx2-3/4"W
- Mfr # WFLTV-DM-201(24)
- Zoro # G1763316
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Mounting
DIN Rail
Includes
Instructions
Output Type
Relay
Control Type
Conductivity
Width
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFLTV-DM-201(24)
- Zoro #
- G1763316
- UPC #
- -
- Country of Origin
- United States
- Mounting
- DIN Rail
- Includes
- Instructions
- Item
- Liquid Level Controller
- Output Type
- Relay
- Control Type
- Conductivity
- Standards
- 3A, CSA, UL 353
- Contact Form
- SPDT
- Source Voltage
- 24V AC
- Product Type
- Liquid Level Controller
- Voltage
- 24V AC
- Voltage Rating
- 24V AC
Dimensions
- Width
- 1 3/4 in
- Depth
- 2 3/4 in
- Height
- 4 3/4 in
- Overall Length
- 1 3/4 in
- Overall Width
- 2 3/4 in
- Overall Height
- 4 3/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Liquid Level Controller, Contact Form SPDT, Mounting Type DIN Rail, Voltage 24V AC, Overall Height 4 3/4 in, Overall Length 1 3/4 in, Overall Width 2 3/4 in, Output Type Relay, Standards 3A, CSA, UL 353, Product Type Liquid Level Controller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.