LiquidLvlProb, PC, 12"/18"/24"/36"Prob, NPT
- Mfr # PHP44DPT12",18",24",36"
- Zoro # G0582793
product price:Â
$
586.99
/ea
Free Shipping & Returns
Key Features
Process Connection
3 in NPT
Probe Lengths
12 in, 18 in, 24 in, 36 in
For Use With
Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
Number of Probes
4
Material of Construction
NEMA 4X Polycarbonate Housing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHP44DPT12",18",24",36"
- Zoro #
- G0582793
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Lengths
- 12 in, 18 in, 24 in, 36 in
- Process Connection Size
- 3 in
- Probe Length
- 12 in, 18 in, 24 in, 36 in
Details
- Process Connection
- 3 in NPT
- Item
- Liquid Level Probe
- For Use With
- Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
- Number of Probes
- 4
- Material of Construction
- NEMA 4X Polycarbonate Housing
- Application
- Industrial
- Probe Material
- 304 Stainless Steel and PTFE
- Material
- Polycarbonate
- Process Connection Type
- NPT
- Compatible Product Type
- Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM
- Shell Material
- Polycarbonate
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 4, Probe Length 12 in, 18 in, 24 in, 36 in, Process Connection Size 3 in, Process Connection Type NPT, Material Polycarbonate, Cable Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.