Probe Holder, SS, Flange
Mfr # HP-PHST-F-3000PSI
Zoro # G1015160
product price:Â $769.99
/ea
Free Shipping & Returns
Key Features
For Use With
Intrinsically Safe Liquid Level Controls
Compatible Product Type
Intrinsically Safe Liquid Level Controls
Material
Stainless Steel
Process Connection Type
Flange
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HP-PHST-F-3000PSI
Zoro #
G1015160
UPC #
-
Country of Origin
Canada
Details
Item
Probe Holder
For Use With
Intrinsically Safe Liquid Level Controls
Compatible Product Type
Intrinsically Safe Liquid Level Controls
Material
Stainless Steel
Process Connection Type
Flange
Description
Probe Holder, Compatible Product Type Intrinsically Safe Liquid Level Controls, Number of Probes Not Applicable, Probe Length Not Applicable, Process Connection Size Not Applicable, Process Connection Type Flange, Material Stainless Steel, Cable Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.