Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Mount LED Fixture

  • Mfr # SMPS13H14CRSPMIN1050W35KMVOLTALS5ESWHT

  • Zoro # G201709037


product price: $890.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120 to 277V AC
Dimmable
Yes
Finish
Powder Coated
IP Rating
Not Rated
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMPS13H14CRSPMIN1050W35KMVOLTALS5ESWHT
Zoro #
G201709037
UPC #
194995422272
Country of Origin
United States

Dimensions

Overall Length
37 in
Nominal Length
3 ft
Overall Height
2 3/4 in
Lens Thickness
0.375 in
Overall Width
11 in

Details

Voltage
120 to 277V AC
Lumens
4,273 lm
Dimmable
Yes
Finish
Powder Coated
Item
Surface Mount LED Fixture
IP Rating
Not Rated
Housing Color
White
Lighting Certification
Unrated
Fixture Type
Confinement Surface Mount
Reflector Type
Closed
Mounting Hardware Type
Fasteners
Min. Ambient Temp.
-20 Degrees C
Bulb Included
Yes
Standards
U.L., C.UL. Damp Location Listing standard. Meets Buy America(n) government procurement requirements under FAR, DFARS, and DOT.
Light Color
White
Lens Shape
Flat
Rated Life
130000 hr
Dimming Range
100% to 10%
Ceiling Mount Type
Surface Mount
Series
SMP
For Use With
Samsung LM561B+ Series
Housing Material
Steel
Emergency Battery Backup
No
Mounting Style
Surface
Lumens per Watt
85.4 lm/W
Mounting Hardware Included
Yes
Light Distribution Shape
Lambertain
Lens Type
Diffuser Lens
Hazardous Location Rating
Not Rated
Dimming Method
0-10V
Linkable Up To
Unlinkable
Housing Gauge
14 ga
Color Rendering Index
82
Includes
Fasteners
Light Technology
LED
Color Temperature
3500K
Linkable
No
Warranty
Lifetime Warranty; 10-Year Warranty on LED Boards
Ballast Start Type
No Ballast
For Bulb Type
Integrated LED
Lens Material
Acrylic, Polycarbonate
Sensor Type
No Sensor
For Max. Bulb Wattage
50 W
Max. Fixture Wattage
50 W
Max. Ambient Temp.
50 Degrees C
Fixture Ballast Type
No Ballast Required

Description

3 ft, Lens Shape Flat, 3500K, 4,273 lm, 85.4 lm/W, Max. Fixture Wattage 50 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, SMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.