Surface Mount LED Fixture

  • Mfr # SMPS13H14CRSPMIN1050W40KMVOLTALS5ESWHT

  • Zoro # G501709034


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Dimmable
Yes
Finish
Powder Coated
Housing Color
White
Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMPS13H14CRSPMIN1050W40KMVOLTALS5ESWHT
Zoro #
G501709034
UPC #
194995347643
Country of Origin
United States

Dimensions

Lens Thickness
0.375 in
Overall Height
2 3/4 in
Nominal Length
3 ft
Overall Width
11 in
Overall Length
37 in

Details

Voltage
120 to 277V AC
Lumens
4,406 lm
Dimmable
Yes
Finish
Powder Coated
Item
Surface Mount LED Fixture
Housing Color
White
Mounting Style
Surface
Max. Ambient Temp.
50 Degrees C
Lens Shape
Flat
Linkable Up To
Unlinkable
Series
SMP
Sensor Type
No Sensor
For Use With
Samsung LM561B+ Series
Warranty
Lifetime Warranty; 10-Year Warranty on LED Boards
Color Temperature
4000K
Housing Gauge
14 ga
Includes
Fasteners
Rated Life
130000 hr
Linkable
No
Lumens per Watt
88.1 lm/W
Dimming Method
0-10V
Ceiling Mount Type
Surface Mount
For Bulb Type
Integrated LED
Mounting Hardware Included
Yes
Fixture Type
Confinement Surface Mount
Lens Type
Diffuser Lens
Min. Ambient Temp.
-20 Degrees C
Standards
U.L., C.UL. Damp Location Listing standard. Meets Buy America(n) government procurement requirements under FAR, DFARS, and DOT.
Color Rendering Index
82
Lighting Certification
Unrated
Mounting Hardware Type
Fasteners
Light Color
White
Light Technology
LED
Housing Material
Steel
Ballast Start Type
No Ballast
Light Distribution Shape
Lambertain
Bulb Included
Yes
Dimming Range
100% to 10%
Fixture Ballast Type
No Ballast Required
IP Rating
Not Rated
For Max. Bulb Wattage
50 W
Reflector Type
Closed
Lens Material
Acrylic, Polycarbonate
Hazardous Location Rating
Not Rated
Emergency Battery Backup
No
Max. Fixture Wattage
50 W

Description

3 ft, Lens Shape Flat, 4000K, 4,406 lm, 88.1 lm/W, Max. Fixture Wattage 50 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, SMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.