Shop NUVO
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1X4 LED Single Basket Troffer Emergency Battery Field Selectable 120-277 Volt White Finish
- Mfr # 65/1605
- Zoro # G823653954
product price:Â
$
187.99
/ea
Key Features
Emergency Battery Backup
Yes
Lamp Base
Integrated
Lamp Shape
Integrated LED
CCT
3500K/4000K/5000K
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1605
- Zoro #
- G823653954
- UPC #
- 45923516054
- Country of Origin
- Mexico
- Emergency Battery Backup
- Yes
- Lamp Base
- Integrated
- Item
- LED Single Basket Troffer
- Lamp Shape
- Integrated LED
- CCT
- 3500K/4000K/5000K
- Material
- Steel
- Glass Finish
- No Glass
- Lamp Included
- Integrated
- Standards
- cULus - Certified;FCC;Damp;RoHS;DLC;IP20;IC
- Style
- Utility
- Watts
- 20W/30W/40W
- Dimmable
- Yes
- Shade / Lens Finish
- White
- Color
- White
- Lumens
- 2500L/3750L/5000L
- Application
- Lighting
- Damp/Wet Rating
- Damp
- CRI
- 80+
- Voltage
- 120V to 277V
- Shape
- Rectangle
Dimensions
- Length
- 47.76 in
- Height
- 1.55 in
- Width
- 11.93 in
Description
The SATCO NUVO 65-1605 Single Basket LED Troffer offers adaptable lighting and emergency backup in a streamlined 1x4 design. It includes selectable wattage (20W/30W/40W) and selectable CCT (3500K/4000K/5000K), delivering 2500 to 5000 lumens under normal operation. An integrated LiFePO4 emergency battery provides 90 minutes of backup power, complete with a test button and indicator light. Built with a steel housing and polycarbonate lens, this fixture supports 0-10V dimming to 10%, is rated for damp locations, and offers a 50,000-hour lifespan with a 5-year warranty.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.